2 gpm Wall Mount Showerhead
Roadrunner II 2 gpm Wall Mount Showerhead
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Roadrunner II
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- WaterSense Labeled:
- No