• Cart

DESCRIPTION

Wall Mount Showerstart Roadrunner II Wall Mount Showerhead

SSS2107SB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Roadrunner II
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY