This product requires certification to purchase.

Wall Safe in Black with 15 in. Laptop Compatible Lighted Keyboard

Wall Safe in Black with 15 in. Laptop Compatible Lighted Keyboard

  • Fast #
  • Part #IINNWD
  • Item #11698481
  • Manufacturer Part #INNWD
5 out of 5 Customer Rating

Wall Safe in Black with 15 in. Laptop Compatible Lighted Keyboard

  • Fast #
  • Part #IINNWD
  • Item #11698481
  • Manufacturer Part #INNWD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sized to fit up to a 15 inch laptop and other valuables.
  • Internal light strip improves visibility inside the safe.
  • Lighted ADA-compliant keypad with bright digital display for easy entry.
  • Two audit reports store up to 1500 events each and feature zero time drift for accurate records.
  • Twin-bolt locking mechanism for added security.
  • Optional master key override
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Height
18 in
Length
14-1/4 in
Width
18 in
Characteristics & Features
Color Finish Name
Black
Installation Type
Recessed Mount
Reusable
Yes
Warranty & Product Information
Application
Hospitality
Product Type
Safe
Type
AINNWD