This product requires certification to purchase.

30X21X34.5 SHAKER FURN VAN ND NACH

You last purchased this on
 

Wallingford 30X21X34.5 SHAKER FURN VAN ND NACH

  • Fast #
  • Part #STR33911
  • Item #3451282
  • Manufacturer Part #33.911
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

Wallingford 30X21X34.5 SHAKER FURN VAN ND NACH

  • Fast #
  • Part #STR33911
  • Item #3451282
  • Manufacturer Part #33.911
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine cherry hardwood and veneer
  • Solid cherry wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Adjustable foot levelers
  • Requires Certification

Specifications

Collection:
Wallingford
Color Finish Name:
Natural Cherry
Depth:
21 in
Height:
34-1/2 in
Installation Type:
Freestanding
Width:
30 in