1-1/4 in. Pipe Clamp
1-1/4 in. Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-screw clamp
- With quick locking system
- Removable spacer washers allow the sliding or gripping of the pipe within the clamp
- Material: Steel
- Noise insulating lining, EPDM rubber, green
- Lining: Very suitable for applications with plastic pipes
- Inner part of lining is flush to improve sliding of pipe in clamp
- Age resistant lining
- Sound insulating lining according DIN 4109
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Plastic Pipe
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-33/100 in
- IAPMO Listed:
- No
- Length:
- 79/100 in
- Material:
- Rubber, Steel
- Material Type:
- EPDM
- Product Type:
- Standard Pipe Clamp
- UL Listed:
- No
- Width:
- 3-3/10 in