1-1/2 in. Rapidstrut Hammerfix

You last purchased this on
 
Walraven

1-1/2 in. Rapidstrut Hammerfix

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

1-1/2 in. Rapidstrut Hammerfix

  • Fast #
  • Part #WSR6527005
  • Item #3870880
  • Manufacturer Part #SR6527005
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replaces tee-nut, washer and threaded rod with 1 piece assembly
  • No need to measure and cut rod
  • Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
  • Slide nut with threaded rod, washer and RapidStrut spring
  • Conforms to Metal Framing Manufacturers Association standards
  • Tested for fire safety
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Green
Connection Type:
Threaded
Depth:
1-27/50 in
Diameter - Inside 1:
3/8 in
Length:
1-1/2 in
Material:
Plastic, Steel
Material Type:
Polyoxymethylene
Product Type:
Slip Nut
Size:
3/8 in
Width:
1-19/50 in