1-1/4 in. 31-35 mm CTS 1 IPS Clamp
This product has been replaced by
Manufacturer Part #CR 337 9 035
1-1/4 in. 31-35 mm CTS 1 IPS Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to close with one hand
- Noise insulating rubber lining
- Single screw clamp
Documents
Specifications
- ASTM:
- ASTM E-84
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Rubber
- Material Type:
- EPDM