1-1/4 in. CTS 1 PVC 31-35 mm. 5000 Clamp

This product has been replaced by

Walraven Green Pipe Clamp
Walraven 1-1/4 in. Pipe Clamp
Manufacturer Part #CR3189039
You last purchased this on
 
Walraven

1-1/4 in. CTS 1 PVC 31-35 mm. 5000 Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Walraven Green Pipe Clamp
Walraven 1-1/4 in. Pipe Clamp
Manufacturer Part #CR3189039
Walraven

1-1/4 in. CTS 1 PVC 31-35 mm. 5000 Clamp

  • Fast #
  • Part #WCR3489035
  • Item #3870870
  • Manufacturer Part #CR3489035
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued

Product Details

  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Single screw clamp for use with plastic pipes
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Sound insulating lining according to DIN 4109
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/4 in
Height:
2-1/5 in
Length:
2-3/5 in
Material:
Steel, Rubber
Material Type:
EPDM
Metric Pitch:
31.000
Width:
79/100 in