1-3/8 in. Plastic Pipe Clamp
1-3/8 in. Plastic Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used with all types of pipe material
- Resistant to UV, aging, oil and gasoline
- One part clamp
- For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc.
- Plenum rated - tested to ASTM E-84
- Clamp easily closes by applying pressure to pipe
- Temperature resistance: -40° to 190° constant, 260° peak
- Corrosion-free, recyclable, halogen free
- Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4 in CP)
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Ceiling, Floor, Wall
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1-3/8 in
- Height:
- 2-3/5 in
- IAPMO Listed -:
- Yes
- Length:
- 1-9/10 in
- Material:
- Plastic
- Material Type:
- Nylon, Polyamide
- Product Type:
- Pipe Clamp
- UL Listed:
- Yes
- Width:
- 67/100 in