1/2 - 5/8 in. Zinc Magnesium Steel, Synthetic Rubber and Plastic Insulated Clamp
1/2 - 5/8 in. Zinc Magnesium Steel, Synthetic Rubber and Plastic Insulated Clamp
Package Quantity Info:
EA: 1 IP: 25 PT: 1575-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For installation of thermal isolated steel, copper, stainless steel and plastic pipe
- Available with 3/8 in or 1/2 in integrated thermal insulation block
- Designed to be used on pipes that need to be insulated - to be used with soft insulation material
- Recommended for applications with service temperatures ranging from -40° F to +220° F
- An outer PVC jacket with overlapping tab system serves as a vapor barrier
- Boxed for easy handling - no more bags
- 3 way screw head: Phillips, flat and hex
- Easier, faster and safer - installs with only one hand
- Excellent thermal and mechanical properties
Documents
Specifications
- Application:
- Copper Pipe, Plastic Pipe, Stainless Steel Pipe, Steel Pipe
- Coating:
- Zinc Magnesium
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 5/8 in
- Height:
- 2-91/100 in
- Length:
- 1-8/25 in
- Material:
- Steel, Synthetic Rubber, Plastic
- Material Type:
- Polyurethane Foam, PVC
- Product Type:
- Insulated Clamp
- UL Listed:
- No
- Width:
- 79/100 in