DESCRIPTION

  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Noise insulating lining resistant to aging
  • Plenum rated - tested to ASTM E-84
  • Single screw clamp for use with plastic pipes
  • Sound insulating lining according to DIN 4109
  • With removable spacer washers, making the clamp suitable for either location or tight fixing

Walraven 15 - 18 mm. CTS Clamp

WCR3489018

Fits Pipe Size:

1/2 in - 3 in

SPECIFICATIONS

Fits Pipe Size
1/2 in - 3 in
Height
1-3/5 in
Length
1-9/10 in
Material
Rubber, Steel
Material Type
EPDM
Width
79/100 in

Starting at
$12.75
EACH
  • QUANTITY