DESCRIPTION

  • Collar prevents fall through
  • Flat head for easy installation
  • Has a serrated point for easier installation
  • No drilling required
  • Plug anchors itself while screw is being tightened
  • Problem free installation due to center screw guide
  • Removable with minimum damage to wall
  • Unique female threads provide unmatched strength with used for medium-duty applications
  • Will not rotate

Walraven 2 in. Drywall Anchor with #7 Screw

W6112331

Material:

SPECIFICATIONS

Color Finish
Gold
Diameter
47/100 in
Length
1-9/50 in
Material
Steel
Thread Size
50 mm

Starting at
Call for Pricing
  • QUANTITY