2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp

You last purchased this on
 
Walraven

W Series 2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

W Series 2 in. Zinc Magnesium Steel and Rubber Strut Pipe Clamp

  • Fast #
  • Part #W2055026
  • Item #7169901
  • Manufacturer Part #2055026
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Green EPDM rubber lining will prevent plasticiser migration
  • Age resistant lining insulates against noise and vibration according to DIN EN ISO 3822-1
  • Designed to be used with plastic pipes
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • 3 way screw head: Phillips, flat and hex
  • Easier, faster and safer - installs with only one hand
  • Requires Certification

Documents


Specifications

Application:
Pipe
Coating:
Zinc Magnesium
Collection:
W Series
Diameter:
2-12/25 in
Fits Pipe Size:
2 in
Height:
3-1/20 in
Material:
Steel, Rubber
Material Type:
EPDM
Number of Pieces:
1 Piece
UL Listed:
Yes
Width:
3/4 in