DESCRIPTION

  • Can be used with all types of pipe materials
  • Clamp easily closes by applying pressure to pipe
  • Corrosion-free, recyclable, halogen free
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4" CP)
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc
  • One-part clamp
  • Plenum rated - tested to ASTM E-84
  • Resistant to UV, aging, oil and gasoline
  • Temperature resistance: -40 degrees F to 190 degrees F constant, 260 degrees F peak

Walraven 20-23 mm. Sq-20 Plastic Clamp

W0854022

Fits Pipe Size:

3/4 in

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
CTS
End Connections
CTS
Fits Pipe Size
3/4 in
Height
1-7/10 in
Length
1-1/10 in
Material
Plastic
Material Type
Polyamide
Type
SQ-20
UL Listed
Yes
Width
67/100 in

Starting at
$5.03
EACH
  • QUANTITY

DOCUMENTS