DESCRIPTION

  • C-profile with continuous perforation
  • Distance between rail end and first hole is always equal
  • For quick and easy fixing

Walraven 20 in. Fixing Rail

W65059505

Material:

SPECIFICATIONS

Height
3/4 in
Length
20 in
Material
Steel
Width
1-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS