DESCRIPTION

  • Can be used with all types of pipe materials
  • Clamp easily closes by applying pressure to pipe
  • Corrosion-free, recyclable, halogen free
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4" CP)
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc
  • One-part clamp
  • Plenum rated - tested to ASTM E-84
  • Resistant to UV, aging, oil and gasoline
  • Temperature resistance: -40 degrees F to 190 degrees F constant, 260 degrees F peak

Walraven 24-28 mm. Sq-25 Plastic Clamp

W0854028

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 3/4 in

    W0854028 

    $6.8
    $6.46
    Call for Pricing Call us for price $6.8 $6.46
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
3/4 in
Height
2 in
Length
1-3/5 in
Material
Plastic
Material Type
Polyamide
Type
SQ-25
UL Listed
Yes
Width
67/100 in