DESCRIPTION

  • Easy to close with one hand
  • Noise insulating rubber lining
  • Single screw clamp

Walraven 31 - 35 mm. CTS/IPS Clamp

WCR3419035

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Fits Pipe Size
1-1/4 in
Material
Rubber
Material Type
EPDM

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS