3/8 in. Pre-Assembly Slide Nut with Threaded Rod
3/8 in. Pre-Assembly Slide Nut with Threaded Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces tee-nut, washer and threaded rod with 1 piece assembly
- No need to measure and cut rod
- Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
- Plenum rated - tested to ASTM E-84
Documents
Specifications
- Diameter - Inside 1:
- 3/8 in
- Length:
- 3 in
- Material:
- Steel, Plastic
- Material Type:
- Polyoxymethylene