3/8 in. Wall Plate
3/8 in. Wall Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for mounting to walls and ceilings
- Features resistance welding connection nut
- Slots at 90 degrees to each other to simplify installation
- Reinforcement fits inside insulation
- Made in the USA
- Maintains plenum rating
- Lightweight and economical
Specifications
- Diameter:
- 3/8 in
- Height:
- 39/100 in
- Length:
- 3-3/20 in
- Material:
- Steel
- Rod Size (in):
- 3/8 in
- Width:
- 49/50 in