Walraven

3/8 in. Zinc Plated Steel Ball Swivel Hanger

Part #WVA6642109  |  Manufacturer Part #VA6642109

Fits Pipe Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc Plated

FM Approved: No

Fits Pipe Size: 3/8 in

Length: 2-9/10 in

Material: Steel

UL Listed: No