4-1/4 - 4-33/100 in. Stainless Steel Fire Sleeve
4-1/4 - 4-33/100 in. Stainless Steel Fire Sleeve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expansion and contraction of the pipe remains possible
- Mininum space required, therefor can be applied in areas of hard accessibility
- Provides a guaranteed protection against fire, smoke and noise
- Simple and easy to install
- Maintenance free
- No tools, drilling, or extra fixing materials needed
- A higher flexibility due to minimal overhang on wall and ceiling seals
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 4-1/4 in - 4-33/100 in
- IAPMO Listed -:
- No
- Length:
- 8-7/100 in
- Material:
- Stainless Steel, Foam
- NSF Certified:
- No
- UL Listed:
- No