4 in. Plastic Pipe Clamp
4 in. Plastic Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used with all types of pipe material
- Resistant to UV, aging, oil and gasoline
- One part clamp
- For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc.
- Temperature resistance: -40° to 190° constant, 260° peak
- Clamp closes by applying pressure to the pipe, use hands for full closing
- Can be mounted to wall, floor or ceiling
- Corrosion-free, recyclable, halogen free
Documents
Specifications
- Application:
- Ceiling, Floor, Wall
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 6-1/2 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- Polyamide
- Maximum Temperature:
- 270
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Width:
- 1-53/100 in