DESCRIPTION

  • Designed to be used with plastic pipes
  • Green EPDM rubber lining will prevent plasticiser migration
  • Age resistant lining insulates against noise and vibration according to DIN EN ISO 3822-1
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16

Walraven 5000 Series 3/8 in. CT Steel and EPDM Strut Clamp

W2055007

Manufacturer Part #: 2055007

Fits Pipe Size:

3/8 in

SPECIFICATIONS

Application
Hot and Cold Water Distribution, Plastic Pipe
Collection
5000 Series
End Connections
CT
Fits Pipe Size
3/8 in
Height
2-4/25 in
UL Listed
No
Width
17/20 in

Print