1 in. CTS 3/4 in. PVC 25-28 mm 5000 Pipe Clamp

This product has been replaced by

Walraven Green CTS EPDM and Steel Pipe Clamp
Walraven 3/4 - 1 in. CTS EPDM and Steel Pipe Clamp
Manufacturer Part #CR3189028
You last purchased this on
 
Walraven

Bismat® 1 in. CTS 3/4 in. PVC 25-28 mm 5000 Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Walraven Green CTS EPDM and Steel Pipe Clamp
Walraven 3/4 - 1 in. CTS EPDM and Steel Pipe Clamp
Manufacturer Part #CR3189028
Walraven

Bismat® 1 in. CTS 3/4 in. PVC 25-28 mm 5000 Pipe Clamp

  • Fast #
  • Part #WCR3489028
  • Item #3870866
  • Manufacturer Part #CR3489028
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Single screw clamp for use with plastic pipes
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Sound insulating lining according to DIN 4109
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Collection:
Bismat®
Fits Pipe Size:
1 in
Height:
1-9/10 in
Length:
2-2/5 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel, Rubber
Material Type:
EPDM
Width:
79/100 in