5/8 - 3/4 in. Zinc Steel and EPDM Clamp

You last purchased this on
 
Walraven

Bismat® 5000 5/8 - 3/4 in. Zinc Steel and EPDM Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

Bismat® 5000 5/8 - 3/4 in. Zinc Steel and EPDM Clamp

  • Fast #
  • Part #WCR3489023
  • Item #3870864
  • Manufacturer Part #CR3489023
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Single screw clamp for use with plastic pipes
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Sound insulating lining according to DIN 4109
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Plastic Pipe
Coating:
Zinc
Collection:
Bismat® 5000
FM Approved:
No
Fits Pipe Size:
5/8 in - 3/4 in
Height:
1-7/10 in
IAPMO Listed -:
No
Length:
2-1/5 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel, Rubber
Material Type:
EPDM
Product Type:
Clamp
UL Listed:
No
Width:
79/100 in