Black Locking Clips
Black Locking Clips
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking clips made of POM
- Tensile strength 33 lbs
- Cable tie made of PA6
- Width of 0.18"
- Temperature resistance up to approximately 160° F
- UV Resistant
Documents
Specifications
- Color Finish Name:
- Black