DESCRIPTION

  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Noise insulating lining resistant to aging
  • Plenum rated - tested to ASTM E-84
  • Single screw clamp for use with plastic pipes
  • Sound insulating lining according to DIN 4109
  • With removable spacer washers, making the clamp suitable for either location or tight fixing

Walraven CTS 1-1/4 40-43 mm. 5000 Clamp

WCR3489043

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Height
2-3/5 in
Length
3 in
Material
Rubber, Steel
Material Type
EPDM
Metric Pitch
40.000
Width
79/100 in

Starting at
$18.86
EACH
  • QUANTITY

DOCUMENTS