DESCRIPTION

  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Noise insulating lining resistant to aging
  • Plenum rated - tested to ASTM E-84
  • Sound insulating lining according to DIN 4109
  • Two screw clamp for use with plastic pipes
  • With removable spacer washers, making the clamp suitable for either location or tight fixing

Walraven IPS 86-91 mm. 5000 Clamp

WCR3489090

Fits Pipe Size:

3 in

SPECIFICATIONS

Fits Pipe Size
3 in
Height
4-3/5 in
Length
5-2/5 in
Material
Rubber, Steel
Material Type
EPDM
Metric Pitch
86.000
Width
49/50 in

Starting at
$42.48
EACH
  • QUANTITY

DOCUMENTS