DESCRIPTION

  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Noise insulating lining resistant to aging
  • Plenum rated - tested to ASTM E-84
  • Sound insulating lining according to DIN 4109
  • Two screw clamp for use with plastic pipes
  • With removable spacer washers, making the clamp suitable for either location or tight fixing

Walraven IPS Clamp

WCR3489075

Fits Pipe Size:

2-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Coating
Zinc
Color Finish
Green
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
2-1/2 in
Height
4-1/10 in
Length
4-9/10 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Rubber, Steel
Material Type
EPDM
Width
9/10 in

Starting at
$35.67
EACH
  • QUANTITY