DESCRIPTION

  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Noise insulating lining resistant to aging
  • Plenum rated - tested to ASTM E-84
  • Sound insulating lining according to DIN 4109
  • Two screw clamp for use with plastic pipes
  • With removable spacer washers, making the clamp suitable for either location or tight fixing

Walraven Pipe Clamp

WCR3489160

Outside Diameter:

6-3/10 in

SPECIFICATIONS

ASTM Specifications
ASTM E-84
FM Approved
No
Fits Pipe Size
6 in
Height
7-2/5 in
Length
8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Rubber, Steel
Material Type
EPDM
Outside Diameter
6-3/10 in
Type
Screw Clamp
UL Listed
No
Width
49/50 in

Starting at
$75.5
EACH
  • QUANTITY

DOCUMENTS