DESCRIPTION

  • Assembly to mount clamps to RapidStrut
  • Clamp nut, item SQ0854006, is included
  • Plenum rated - tested to ASTM E-84

Walraven Pipe Clamps with Nut for M8 Rod

W0854348

Material:

Plastic

SPECIFICATIONS

Color Finish
Grey
Height
187/250 in
Material
Plastic, Steel
Material Type
Polyoxymethylene

Starting at
$11.44
EACH
  • QUANTITY

DOCUMENTS