10 in. Steel Pre-galvanized Fixing Rail
RapidRail® 10 in. Steel Pre-galvanized Fixing Rail
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick and easy installation with continuous perforation
- Faucet holes on 4" or 8" centers
- Pre-galvanized
- Complete with mounting hardware
Documents
Specifications
- Coating:
- Pre-Galvanized
- Collection:
- RapidRail®
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 3/4 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Fixing Rail
- UL Listed:
- No
- Width:
- 1-3/16 in