DESCRIPTION

  • Conforms to Metal Framing Manufacturers Association standards
  • No need to measure and cut rod
  • Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
  • Replaces tee-nut, washer and threaded rod with 1 piece assembly
  • Slide nut with threaded rod, washer and RapidStrut spring
  • Tested for fire safety

Walraven Rapidstrut Hammerfix

WSR6527005

Length:

SPECIFICATIONS

Inside Diameter
3/8 in
Length
1-1/2 in
Material
Plastic, Steel
Material Type
Polyoxymethylene

Starting at
Call for Pricing
  • QUANTITY