1/4 in. 125# Black Cast Iron Plug
1/4 in. 125# Black Cast Iron Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Plug
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting