DESCRIPTION

  • Manufacturer may vary by location

150# Black NPS Union

B150AIU

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Malleable Iron
Maximum Pressure
150 psi
Origin
Domestic
Pressure Class
150#
Size
1 in x 1 in