DESCRIPTION

  • Manufacturer may vary by location

Ward Ground Joint 150# Iron and Brass Seat Black Malleable Union

BLF150UP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    BLF150UP 

    $746.83
    $357.74
    Call for Pricing Call us for price $746.83 $357.74
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-197
Coating
Black
Color Finish
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Origin
Domestic
Pressure Class
150#