DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Material: Malleable Iron
  • R&L
  • Rating: 150#
  • Threaded

Ward 150# Galvanized Malleable Iron R&L Coupling

GCRL

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Origin
Domestic
Pressure Class
150#
Size
1/2 in x 1/2 in