DESCRIPTION

  • Manufacturer may vary by location

Black Cast Iron Floor Flange

BCIFF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Flange Type
Flared
Material
Cast Iron
Pressure Class
125#
Size
1-1/4 in x 1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday