DESCRIPTION

  • A high grade EPDM rubber gasket surrounds the locating collar for accurate, permanent installation and the best seal in the industry
  • A zinc-plated high-tensile steel U-bolt ensures rust-free attachment
  • Approved for conventional and arm-over installations
  • Designed for fast installation of bolted branch outlets
  • Long-lasting, maintenance-free performance
  • The locating collar is an integral part of the casting

Ward NPT Upper Attachment

WTL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASTM B633|ASTM A153
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Material
Cast Iron
Size
1-1/4 in x 1 in
UL Listed
Yes