2 in. Bronze Bonding Clamp

You last purchased this on
 
WARDFlex

2 in. Bronze Bonding Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

2 in. Bronze Bonding Clamp

  • Fast #
  • Part #WF801
  • Item #4737391
  • Manufacturer Part #801
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • UL 467 approved
  • Used to bond CSST to the ground system of the building
  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Bronze
Origin:
Domestic
Product Type:
Bonding Clamp
Weight:
0.407 lb