1-1/4 in. NPT Meter Stub Outlet
1-1/4 in. NPT Meter Stub Outlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fixed termination point with male NPT connections
- The meter stub out is used to create a fixed termination point for a WARDFLEX® mechanical fitting on a wall to allow the attachment of a meter
Specifications
- Clean Bagged:
- No
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 13 in
- Material:
- Steel
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40
- Weight:
- 1.945 lb