DESCRIPTION

  • Meter Stub Out

Wardflex 1/2 x 1/2 in. 5 psi Motor Stub-Out

WF392

Length:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
6 in
Maximum Pressure
5 psi
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY