1 x 3/4 in. FNPT x Mechanical Joint Fitting
1 x 3/4 in. FNPT x Mechanical Joint Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- One corrugation crush seal
- Reusable
- Approved for concealed use
- Secondary gasket seal
- Primary meatal to metal seal
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- Mechanical Joint
- End Connections:
- FNPT x Mechanical Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 25 psi
- Weight:
- 0.935 lb