1/2 in. x 26 ft. 304 SS Stainless Steel Corrugated Tubing in Yellow
1/2 in. x 26 ft. 304 SS Stainless Steel Corrugated Tubing in Yellow
Package Quantity Info:
EA: 1 CA: 7-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installation
- Lightweight and flexible
- Designed to distribute fuel gas in residential housing units and commercial structures
- Coating marked every 2 feet
- UV inhibitors
- ASTM E-84 Compliant
- Polyethylene jacket
- Fewer fittings
- 100% leak tested
Specifications
- ANSI:
- ANSI LC1
- ASTM:
- ASTM E-84
- Application:
- Commercial, Fuel, Residential
- CSA Certified:
- CSA 6.26
- Coating:
- PE Coating
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 59/100 in
- Diameter - Outside:
- 83/100 in
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 26 ft
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 165
- Origin:
- Domestic
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 1/2 in
- Pressure Class:
- 25#
- Temperature Range:
- -40 to 165 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.01 in
- Weight:
- 3.335 lb