3/4 - 1-1/4 in. Tube Cutter
3/4 - 1-1/4 in. Tube Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutting capacity: 3/4 in to 1-1/4 in
- CSST cutting tool
Specifications
- Application:
- Cutting
- Clean Bagged:
- No
- Cutting Capacity:
- 3/4 in - 1-1/4 in
- GSA Approved:
- No
- Material:
- Stainless Steel
- Weight:
- 0.655 lb