3/4 in. FIP Strip Wound Hose

You last purchased this on
 
WARDFlex

3/4 in. FIP Strip Wound Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

3/4 in. FIP Strip Wound Hose

  • Fast #
  • Part #WF624
  • Item #367954
  • Manufacturer Part #624
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Stripwound conduit cannot be used as a substitute for striker plates where tubing passes through structural members
  • Easy installation
  • Stripwound metal conduit can be used to protect WARDFLEX® and WARDFLEX® II CSST when the tubing is in a concealed location and cannot be displaced a minimum of 3" from a puncture threat or the distance between supports is less than 24 inches
  • For CSST size 3/4"
  • Requires Certification

Specifications

Application:
Protection
Coating:
Galvanized
Diameter:
1-1/4 in
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
50 ft
Material:
Steel
Weight:
24 lb