3/4 in. MNPT Appliance Stub-Out

Part #WF382  |  Item #1441940  |  Manufacturer Part #382

$20.06 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #WF381 | Item #1441939 | Mfr. Part #381

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.90 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #WF382 | Item #1441940 | Mfr. Part #382

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.06 /EACH

    Added to your cart. View Cart

Product Details

  • Create a fixed termination point for a WARDFLEX® mechanical joint on a wall or floor to allow the attachment of an appliance

Specifications

Coating: Painted

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: Yes

Length: 5 in

Material: Steel

Maximum Pressure: 5 psi

Schedule Class: 40

Weight: 1.1