3/4 x 0.01 in. x 180 ft. Corrugated Stainless Steel Tubing
3/4 x 0.01 in. x 180 ft. Corrugated Stainless Steel Tubing
Package Quantity Info:
EA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installation
- Lightweight and flexible
- Designed to distribute fuel gas in residential housing units and commercial structures
- Coating marked every 2 feet
- UV inhibitors
- ASTM E84 Compliant
- Polyethylene jacket
- Fewer fittings
- 100% leak tested
Specifications
- ASTM:
- ASTM A-240
- Application:
- Commercial, Fuel, Residential
- CSA Certified:
- Yes
- Diameter - Inside 1:
- 79/100 in
- IAPMO Listed -:
- Yes
- Length:
- 180 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 165
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 25 psi
- Wall Thickness:
- 0.01 in
- Weight:
- 31.68 lb