3/4 x 3/4 in. Gas Flush Mount Valve Kit
3/4 x 3/4 in. Gas Flush Mount Valve Kit
Frequently Purchased Together
Product Details
- Comes with a flush mount box, valve, and adapter nut
- WARDFlex connection kit
Specifications
- ASTM:
- ASTM B-16.33
- Box Material:
- ABS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/10 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6-4/5 in
- IAPMO Listed -:
- Yes
- Material:
- Brass, Plastic
- Overall Box Size:
- 3-1/10 in x 6-4/5 in x 6-4/5 in
- Pressure - Maximum:
- 25 psi
- Product Type:
- Gas Valve Kit
- Supply Box Type:
- Gas
- Weight:
- 1.395 lb
- Width:
- 6-4/5 in