3/8 in. Mechanical Joint Coupling

You last purchased this on
 
WARDFlex

3/8 in. Mechanical Joint Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

3/8 in. Mechanical Joint Coupling

  • Fast #
  • Part #WF260
  • Item #181950
  • Manufacturer Part #260
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • One corrugation crush seal
  • Reusable
  • Approved for concealed use
  • Secondary gasket seal
  • Primary meatal to metal seal
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Brass
Maximum Temperature:
165
Pressure - Maximum:
25 psi
Weight:
0.325 lb